Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Ness Safety Glasses
Ness safety glasses have ultra-curved single lenses, provides an extra-wide field of vision
$10.19 - $55.90
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Shape | Rectangular |
Width (English) | 1 in. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
18-072-061
|
Bollé Safety
NESSPSI |
Clear |
Each for $55.90
|
|
|||||
18-072-062
|
Bollé Safety
NESSPSF |
Smoke |
Each for $10.19
|
|
|||||
Description
- Ultra wrap around frame for perfect protection
- Fashionable field of vision
- Thin temples that adapt perfectly to other PPE equipment
- Non-slip nose bridge
Specifications
Anti-fog, Scratch-resistant | |
2.5 cm | |
1 in. | |
ANSI Z87+ | |
Clear | |
0.99 oz. | |
Reusable | |
Polycarbonate | |
Full Frame |
1 in. | |
Rectangular | |
2.5 cm | |
Safety Glasses | |
Black | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title