Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Nest and 3 in. Tub RTU Format Type I Glass Vials

Catalog No. p-200025532
Click to view available options
Product Line:
10R
15R
20R
25R
2R
30R

High-quality Type I glass vials in Nest and 3 in. Tub RTU format.

  • Type I uncoated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Nest and 3 in. Tub RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 19 mL
Product Line 15R
Height (Metric) 60 mm
Type Pharmaceutical Vial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.