Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ NeuCode™ Lysine-080, 50 mg PROMO
Click to view available options
:
Thermo Scientific™ NeuCode™ Lysine-080
Description
- Labeling efficiency: 100% label incorporation into proteins of living cells without toxicity
- Compatible: May be multiplexed with existing SILAC amino acids
- Time-saving: Not necessary to label to 100% incorporation if only using heavy amino acids
- High-quality supplements: Heavy amino acids with at least 98% isotope purity
Specifications
Specifications
Content And Storage | Store at room temperature. |
Label Type | Mass Isotopes of Amino Acids |
Form | Solid |
Final Product Type | Molecule |
Quantity | 50 mg |
Product Type | Lysine |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction