Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ NeuLog™ Blood Pressure Logger Sensor
SCI_ED

Catalog No. S982432ND Shop All Eisco Products
Change view
Click to view available options
Range:
0 to 250mm/Hg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S98243-2ND 0 to 250mm/Hg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is intended for educational purposes only.
Catalog No. S98243-2ND Supplier Eisco™ Supplier No. NUL222

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is intended for educational purposes only.

See how heartbeats affect blood pressure.

  • Results can be displayed in a graph with systolic, diastolic and MAP blood pressure along with heart rate
  • Duration: 1 second to 31 days
  • Range: 0 to 250mm/Hg; 0 to 250 Arb; 0 to 250mm/Hg + Arb
  • Resolution: 0.30mm/Hg
  • Requires connection hardware, sold separately

Specifications

Type Sensor, Blood Pressure
Includes Blood pressure logger sensor, blood pressure cuff with flexible Rubber tubing, hand pump with pressure release valve, guide
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) Study physical fitness, human health and Blood pressure abnormalities for further research
Range 0 to 250mm/Hg
Resolution 0.30mm/Hg
Dimensions (L x W x H) 9 x 6 x 3 in. (22.86 x 15.24 x 7.62 cm)
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.