Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ NeuLog Extended Capacity Battery Unit, 2300m mAh
SCI_ED

A new extended capacity battery to support NeuLog products that is more powerful than the last. It has a power rating of 2,300 mAh. The battery comes with a micro to USB cable to recharge and can be used to power all NeuLog sensors and devices including the NeuLog Sense bot.

Supplier:  Eisco™ BAT202

Catalog No. S39112


Only null left
Add to Cart

Includes: NeuLog Extended Capacity Battery Unit, micro USB cable

Requires : NeuLog sensor(s) or device

Description

Description

  • Can be used to power any NeuLog Sensor, WIFI, VIEW, or Sense Bot device
  • Has 3x more power (2300mAh) and longer battery life compared to BAT200
  • Shape is designed to fit comfortably in the palm of your hand as you conduct experiments
  • Can provide power for 1 to 5 sensors at a time
  • Great for powering the NeuLog Sense Bot

Warranty and Services

3 year, limited manufacturer warranty

Specifications

Specifications

NeuLog Accessory
Rechargeable battery module, micro to USB cord for charging, manual
Metal, Plastic
Data Acquisition, Robotics
50°F to 80°F
76.2 x 55.9 mm
1 in.
3 in.
76.2 mm
55.9 mm
189.3 g
NeuLog Rechargeable Battery Module
USB, micro USB
3 years limited manufacturer warranty
NeuLog sensors, WIFI, View modules, SENSE bot
10°C to 26.7°C
76.2 x 55.9 x 24.5 mm
24.5 mm
5 ft.
2.2 in.
6.4 oz.
2300 mAh
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

For Educational Use Only