Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Panda
The NeuLog™ Panda is a multi-sensor module with 9 built-in sensors. It is ideal for younger scientists and students that wish to seamlessly and easily collect data.
Supplier: Eisco™ PANDA
Description
- Sensors built into unit: Ambient Temperature, Light Intensity, Sound, Barometer, Altitude, Humidity, Dew-Point, Acceleration, Magnetic Field.
- 4 Color Touch Screen with USB Connectivity and built in battery, system can fully integrate with any NeuLog sensor.
- USB connecting cable included, Panda can connect to PC or Mac.
- Software is free to download.
- Temperature (12 bit): -13°F to +140°F (can read Celsius or Fahrenheit)
- Light (16 bit): 1000 to 240,000 lux
- Barometer (24 bit): 80 to 110 kPA (Can Read Kpa, atm, Hg, mmHg)
- Altitude (24 bit): -722 to 2000 m
- Sounds (12 bit): 40 to 110 dB
- Humidity (16 bit): 0 to 100 percent
- Dew-Point (12 bit): 114 to 109 Celsius
- Acceleration (16 bit): 3 Axis -20 to 20 meters per second squared
- Magnetic Field (16 bit): 3 Axis -200 to 200 micro Tesla
- Factory-calibrated.
Specifications
Sensor | |
9 Built-in Sensors, Rechargeable Battery (built in), USB Cable, Rugged Plastic Ergonomic Case | |
Plastic | |
Temperature, Magnetic Field, G-acceleration, Dew Point, Light, Barometer, Altitude, Sound, Relative Humidity |
Rechargeable | |
USB | |
Needs USB cable or Wi-Fi module to collect data |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction