Learn More
Description
Includes
WiFi203 Module, Mini to USB connecting cable, instructions
Requires
NeuLog SENSE bot
- Flexible coding interface with no application needed
- The NeuLog Sense Wireless communication module allows for the sense bot to connect to any tablet or smart device without the need for an application
- The user connects to the hotspot created by WIFI203 and then runs the device using a browser
- The WiFi203 module also allows users to program sense in the python language
- WiFi203 must be used with a NeuLog SENSE purchased separately, and a power source. For power the user can connect to a power source using the USB cable included or use with a NeuLog BAT200 or BAT202 (purchased separately)
Warranty and Services
3 year, limited manufacturer warranty
Specifications
Specifications
| Type | NeuLog Accessory |
| Software Type | NeuLog SENSE bot |
| Description | NeuLog SENSE WIFI Wireless Connection Module |
| Includes | WIFI Wireless Connection Module, USB Cable |
| Interface | mini to USB |
| Material | Metal, Plastic |
| Warranty | 3 years limited manufacturer warranty |
| For Use With (Application) | Data Acquisition, Robotics |
| For Use With (Equipment) | NeuLog SENSE bot |
| Temperature Range (English) | 50°F to 80°F |
| Show More |
For Educational Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
