Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ NeuLog™ Sound Logger Sensor
SCI_ED

Catalog No. S9824322ND Shop All Eisco Products
Change view
Click to view available options
Range:
40 to 110dB (Level), 0 to 1024 (Signal)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S98243-22ND 40 to 110dB (Level), 0 to 1024 (Signal)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S98243-22ND Supplier Eisco™ Supplier No. NUL212
Only null left
Add to Cart
Add to Cart
This item is intended for educational purposes only.

Measures sound pressure in decibels and waveforms.

  • Two modes of operation
  • Duration: 25 milliseconds to 31 days
  • Range: 40 to 110dB (level); 0 to 1024 (signal)
  • Resolution: 0.1dB; 1
  • Rate: 100 S/sec.; 10,000 S/sec.
  • Requires connection hardware, sold separately

Specifications

Type Sensor, Sound Logger
Includes Sound logger sensor, guide
Certifications/Compliance ISO 9001
Grade 3+
For Use With (Application) To measure sound intensity or sound waves, to study wave and sound theory, sound pressure and wave interference for further research, for use in the classroom or in the field
Range 40 to 110dB (Level), 0 to 1024 (Signal)
Resolution 0.1dB (Level), 1 (signal)
Dimensions (L x W x H) 4.5 x 4.5 x 2 in. (11.43 x 11.43 x 5.08 cm)
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.