Learn More
3B Scientific™ Neuro-Anatomical Brain Model, 8-Part - includes 3B Smart Anatomy


Shop All 3B Scientific Products



Description
Includes
Key card with detailed explanations of numbered and colored structures.
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Critical anatomical structures are displayed in the largest in this series of models. Medially divided halves can be disassembled into frontal lobes with attached parietal lobes, temporal with occipital lobes, and half of brain stem and cerebellum. The color-coded right half highlights systematic grouping of the cerebral lobes. Left half depicts gross representation of the pre- and post-central region, speech center and Heschl spirals, brain nerves, and ventricle. Removable model is mounted on metal stand. 5-1/2 x 7 x 8 in..
Specifications
Specifications
| Dimensions (L x W x H) | 14 x 14 x 17.5 cm |
| For Use With (Application) | Education on the Human nervous system and anatomy of the brain |
| Includes | Right half includes cerebral lobe, Pre- and post-central region, broca and wernicke areas, heschl's gyrus, brain nerves, medially divided halves can be disassembled into frontal lobes with attached parietal lobes, temporal with occipital lobes and half of brain stem and cerebellum, key card with detailed explanations of numbered and colored structures |
| Mounting | Removable Metal Stand |
| Weight (English) | 2.09 lb. |
| Weight (Metric) | 0.95 kg |
| Product Type | Anatomical Model, Neuro-anatomical Brain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.