Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Neuros™ 700 Series Microliter Syringes with Removable Needle

Catalog No. p-6899000 Shop All Hamilton Company Products
Click to view available options
Needle Point Number:
3
4

Catalog No. 14-815-906

Supplier: Hamilton™ 6546002

Only null left
Add to Cart
Add to Cart

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 33 G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.108 mm
Diameter (English) Outer Needle 0.008 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.210 mm
For Use With (Application) Controlled animal injections
Includes Neuros™ adapter, two adjustable needle sleeves (one with a blind stop and one without)
Length (English) 1 in.
Length (English) Needle 1 in.
Length (Metric) 25 mm
Product Type Microliter
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 75
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Removable Blunt
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.