Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Neuros™ 1700 Series Gas Tight Syringes with Removable Needle
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Needle Point Number:
3
4
Model:
1701 RN
1702 RN
1705 RN
1710 RN
Description
- Needle rigidity improves insertion path accuracy
- Minimal tissue damage reduces injection variability
- Reduced sample loss saves money and materials
- Fine gauge needle creates smaller injection sites
- Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Borosilicate Glass, Borosilicate Glass (Barrel), PTFE (Plunger), PTFE (Tip) |
Needle Gauge | 33 G |
Diameter (English) Inner | 0.041 in. |
Diameter (English) Inner Needle | 0.004 in. |
Diameter (Metric) Inner Needle | 0.108 mm |
Diameter (English) Outer Needle | 0.008 in. |
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Inner | 1.03 mm |
Diameter (Metric) Outer | 7.75 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction