Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Neuros™ 7000 Series Modified Microliter Syringes with Knurled Hub Needle
Click to view available options
Volume (Metric):
0.5 μL
1 μL
1.0 μL
2 μL
2.0 μL
Needle Gauge:
30 G
32 G
Needle Point Number:
3
4
Model:
7000.5 KH
7001 KH
7002 KH
Description
- Needle rigidity improves insertion path accuracy
- Minimal tissue damage reduces injection variability
- Reduced sample loss saves money and materials
- Fine gauge needle creates smaller injection sites
- Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Tungsten Wire (Plunger) |
Needle Gauge | 32 G |
Diameter (English) Inner | 0.006 in. |
Diameter (English) Inner Needle | 0.004 in. |
Diameter (Metric) Inner Needle | 0.10 mm |
Diameter (English) Outer Needle | 0.009 in. |
Diameter (English) Outer | 0.308 in. |
Diameter (Metric) Inner | 0.146 mm |
Diameter (Metric) Outer | 7.82 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction