Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scigen Neutralex™ Neutra-Wipes™ – Refill Rolls
Click to view available options
Packaging Quantity:
1 Roll, 60 Wipes
4 rolls, 240 Wipes
Description
Includes
One roll only (no dispenser).
- Absorbs and neutralizes noxious vapors from small formalin and aldehyde spills
- 60 wipes (12 x 12.5 in.) per roll
- Manufactured using ISO 13485 quality system
- Ideal as liners on storage carts, shelves, and in rooms where formalin and aldehyde are kept or transported—neutralizing any spillage and helping to eliminate noxious vapors
- Designed specifically for use with other Neutralex products for maximum effectiveness in treating formalin and aldehyde waste
- After wiping up a formalin or aldehyde spill, simply dispose of the wipe in an appropriate disposal container – the liquid has been properly neutralized
Note: For convenient pop-up dispenser, see Neutra-Wipes (4278) which includes dispenser and 1 roll of wipes.
Specifications
Specifications
Color | White |
Description | Instantaneously neutralize formalin, while absorbing harmful liquids |
Capacity (English) | 1 to 1.69 oz. |
Capacity (Metric) | 30 to 50 mL |
Material | Heavy-duty Cloth |
Type | Absorbent Wipes |
For Use With (Application) | Small Formalin Spills |
Includes | One roll (no dispenser). |
Packaging Quantity | 1 Roll, 60 Wipes |
Dimensions (L x W) | 12 x 12.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction