Learn More
Eppendorf™ I-26 Stackable Shakers
Maximize shaker capacity for space-limited labs
Specifications
Speed Range | 25 to 400 rpm |
---|---|
Electrical Requirements | 100/120 V, 60Hz |
Temperature Range (Metric) | 5°C to 60°C |
Certifications/Compliance | CE, CSA, UL |
Temperature Range (English) | 41°F to 140°F |
Requires: Platforms (not included); if multiple units will be stacked, stacking kit is required (2 kits needed to stack 3 shakers); all accessories sold separately
Catalog Number | Mfr. No. | Model | Shipping Weight (English) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Shipping Weight (English) | Weight (English) | Price | Quantity & Availability | |||
14-285-738
|
Eppendorf™
M13240004 |
I-26R | 400 lb. | 490 lb. | N/A | N/A | N/A | ||
Description
Individually controlled workhorses can be stacked up to three units high in the space typically occupied by a single incubating shaker. With advanced features for consistent, reproducible cell culturing.
Operating Features
- Microprocessor control with self-correcting Proportional/Integral feedback precisely regulates speed, temperature and run time
- User-friendly keypad with large display for setting speed, temperature, or time
- Smooth, quiet running
- Virtually maintenance-free
- 18 × 30 in. (46 × 76cm) accessory platforms slide out for easy access to cultures
- Accommodates flasks up to 2.8L
- Shaking speed range: 25 to 400rpm High-visibility 3/8 in. digital LED display with panel lights indicating active mode and function
- Feedback control maintains desired operating settings if conditions deviate from setpoints
- Timer: 0.1 to 99.9 hours or continuous operation
- Auto Restart retains current setting in memory
- Triple-eccentric Gyrotory™ drive delivers years of dependable service
- Heavy-duty DC solid-state brushless motor with nine precision-fitted ball bearings
- Counterbalanced mechanism delivers smooth, uniform motion
- Soft start-up prevents spillage from flasks and tubes
- RS-232 data port
- Cast-iron base
Safety Features
- Acceleration/deceleration circuit prevents sudden starts and stops
- Speed-limiting sensor slows agitation to safe speed when overload or imbalance is detected
- Cutout switch stops agitation when lid is opened
- Thermostat fail-safe shuts off heater if high temperature limit is exceeded
- Audible/visual alarms alert operator to expired time and to deviations from temperature (±0.1°C) and speed (±5rpm) setpoints
Model I-26
- Incubator model Temperature range: 5°C above ambient to 60°C (140°F)
- Refrigerated model
- Temperature range: 15°C below ambient to 60°C (140°F)
Order Info
Overall dimensions: 30L x 50W x 25 in.H (76 x 127 x 64cm); Net weight: Model I-26, 440 lb. (200kg); Model I-26R, 490 lb. (222kg); for 100/120V, 50/60Hz. All I-26 Series accessories (platforms, stacking kits and bases) are designed specifically for these shakers; order separately
Certifications
UL listed. CSA approved. CE marked.
Warranty and Services
Three years on parts and two years on labor
Specifications
25 to 400 rpm | |
5°C to 60°C | |
41°F to 140°F | |
18 x 50 x 25 in. (457 x 127 x 64 cm) | |
64 cm | |
30 in. | |
76.2 cm | |
127 cm | |
Microprocessor | |
Flask 2.8L | |
0.1 to 99.9 hr. |
100/120 V, 60Hz | |
CE, CSA, UL | |
60 Hz | |
25 in. | |
30 in. | |
76 cm | |
50 in. | |
46 cm | |
LED | |
DC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.