Learn More
Eppendorf™ Innova™ Models 2000 and 2050 Portable Platform Shakers
Top-of-the-line benchtop platform shakers for flasks up to 500mL
Specifications
Orbit | 19 mm |
---|---|
Electrical Requirements | 120 V, 60 Hz |
Product Type | Portable Orbital Shaker |
Certifications/Compliance | CE, CSA, UL |
Frequency | 60 Hz |
Requires: Platform or tray (sold separately)
Catalog Number | Mfr. No. | Model | Speed Range | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Speed Range | Dimensions (L x W x H) | Price | Quantity & Availability | |||
14-278-104
|
Eppendorf™
M11900000 |
2000 | 25 to 400 rpm | 330 x 37 x 13.7 cm | N/A | N/A | N/A | ||
14-278-105
|
Eppendorf™
M11900010 |
2050 | 25 to 500 rpm | 305 x 43 x 13.7 cm | N/A | N/A | N/A | ||
Description
Choice of two models in different platform sizes. Both offer advanced operating and safety features for reliable, continuous-duty shaking of tubes and flasks. Proven Gyrotory™ drive mechanism delivers years of dependable service.
Operating Features
- Maximum flask size: 500mL
- Shaking speed: 25 to 500rpm
- Shaking orbit: Circular, 0.75 in. dia. (19mm)
- Tactile keypad with digital LED display for speed, time remaining, and elapsed time
- 0.1 to 99.9-hour timer
- Speed and timer alarms
- Triple-action Gyrotory drive delivers smooth, uniform shaking
- Microprocessor stabilizes rate to 1rpm of setpoint
- Feedback loop compensates for fluctuations in voltage, load imbalance or workload
- Low-profile design; can be stacked inside environmental chamber
- Retains setpoints in memory; automatic restart if power is interrupted
- Acceleration circuit prevents sudden starts and minimizes splashing
Model 2000
- Platform dimensions: 13L × 11 in.W (33 × 28cm)
- Overall dimensions: 14L × 14.5W × 5.37 in.H (36 × 37 × 13.7cm)
- Net weight: 33 lb. (15kg)
- Handles larger numbers of flasks
- Platform dimensions: 12L × 16 in.W (30.5 × 41cm) Overall dimensions: 14.5L × 17W × 5.37 in.H (37 × 43 x 13.7cm)
- Net weight: 35 lb. (16kg)
Order Info
- Accessory platforms and trays sold separately
- Special order options: Temperature/Speed Monitoring Kit (14-278-117) with RTD sensor displays and records process values (can be used with both models); Capacity Upgrade Kit (14-278-143) retrofits Model 2000 to accept larger platforms designed for Model 2050; to purchase these items, contact your Fisher Scientific Custmer Service Representative, or order online
Service Plan
Service agreement available.
Warranty and Services
Three years on parts, two years on labor
Specifications
19 mm | |
Portable Orbital Shaker | |
60 Hz | |
13.7 cm | |
16 kg | |
LED | |
Speed and timer Alarms |
120 V, 60 Hz | |
CE, CSA, UL | |
5.37 in. | |
35 lb. | |
Microprocessor | |
Flask 500mL | |
0.1 to 99.9 hr. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.