Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Scientific Excella™ E25/E25R Temperature-Controlled Console Shakers

Catalog No. p-3015446 Shop All Eppendorf North America Products
Change view
Click to view available options
Model:
Excella E25R
Temperature Range (Metric):
15°C to 60°C
Voltage:
120 V
Weight (Metric):
191 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Temperature Range (Metric) Voltage Weight (Metric)
14-285-735 Excella E25R 15°C to 60°C 120 V 191 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-285-735 Supplier Eppendorf™ Supplier No. M13530004
This item is not returnable. View return policy

Requires

Platform or tray (sold separately)

Incubating or refrigerated shakers handle flasks up to 6L

Features

  • For flasks from 50mL to 6L
  • Shaking Range/Control: 50 to 400rpm, ±2rpm
  • Shaking Motion: Circular orbit, 1 in. dia. (2.54cm)
  • UniCentric™ drive delivers consistent performance for reproducible results
  • Display: LED for temperature, speed, alarm conditions and running time
  • Timer: 0.1 to 99.9 hours
  • Speed, timer and temperature alarms
  • High-velocity air circulation system accurately maintains temperature within ±0.25°C
  • Adjustable feet absorb vibrations to stabilize workload and prevent creeping
  • Shake test tubes from 8 to 30mm diameter in adjustable-angle platform (14-285-698, sold separately) Accommodate flasks on dedicated flask or universal platforms (sold separately)

Incubator Shaker Model E25

  • Temperature Range: 7° above ambient to 60°C (140°F)
  • Net weight: 420 lb. (190kg)
Refrigerated Shaker Model E25R
  • Temperature Range: 15°C below ambient to 60°C (140°F) CFC-free refrigeration
  • Net weight: 450 lb. (204kg)

Order Info

Dimensions, Platform: 30W x 18 in. H (76 x 46cm); Chamber: 33.5D x 23W x 19 in. H (85 x 58 x 48cm); Overall: 50 x 30.5 x 41.75 in. H (127 x 77 x 85cm); For 120V 60Hz; Accessory platforms, trays and racks sold separately.

Certifications

UL listed. CSA approved. CE marked.

Warranty and Services

Two years on parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Speed Range 50 to 400 rpm
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Temperature Range (Metric) 15°C to 60°C
Temperature Range (English) 59°F to 140°F
Frequency 60 Hz
Depth (English) 30.5 in.
Depth (Metric) 77 cm
Dimensions (L x W x H) 18 x 50 x 41.7 in. (45.7 x 127 x 105.9 cm)
Height (English) 41.7 in.
Height (Metric) 105.9 cm
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 50 in.
Width (Metric) 127 cm
Shipping Weight (English) 581 lb.
Shipping Weight (Metric) 263 kg
Weight (English) 421 lb.
Weight (Metric) 191 kg
Model Excella E25R
Humidity Range 20 to 80%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.