Learn More
Description
- For shaking vessels without fasteners
- Carriers have rubber-cushioned retainer bars
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Specifications
| Product Type | Utility Carrier |
| Dimensions (LxW) Platform | 13 x 11 in. |
| Length (English) Platform | 13 in. |
| Length (Metric) Platform | 33 cm |
| Width (English) Platform | 11 in. |
| Width (Metric) Platform | 27.9 cm |
| For Use With (Equipment) | Innova 2000, Excella E1/E2 |
| Includes | Rubber Mat, 2 Bars |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.