Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ New England KM III Static Kernmantle Rescue Ropes

Torque-balanced to eliminate any spin during a rappel

$20.00

Specifications

Certifications/Compliance NFPA 1983 ,CE,EN 1891
Diameter (English) 0.5 in.
Diameter (Metric) 1.3 cm
Length (English) 2400 in.
Length (Metric) 60.96 m
View More Specs

Products 3
Catalog Number Mfr. No. Color Strength Price Quantity & Availability  
Catalog Number Mfr. No. Color Strength Price Quantity & Availability  
19-808-645
Encompass
View Documents
CMC Rescue™
K01160
Red, White 9900 lbf.
Each for $20.00
Only null left
Add to Cart
 
19-808-646
Encompass
View Documents
CMC Rescue™
K03160
Blue, White 9900 lbf.
Each for $20.00
Only null left
Add to Cart
 
19-808-649
Encompass
View Documents
CMC Rescue™
K05160
Orange, Blue 9950 lbf.
Each for $20.00
Only null left
Add to Cart
 
Description

Description

  • Continuous 100% filament polyester sheath braided over a continuous 100% nylon fiber core
  • Provides excellent handling, knot-holding and rugged protection from abrasion and cutting
  • Weight-balanced construction with sheath and core each representing 50% of total weight
  • Polyester sheath protects against ultraviolet light and chemicals; reduces strength loss and weight gain when nylon absorbs water

Order Info

Diameter: 0.5 in. (1.3cm). Sold by the foot.

Certifications

UL classified to current NFPA 1983 Standard on Life Safety Rope and Equipment for Emergency Services, 2006 edition. CE approved to EN 1891.

Specifications

Specifications

NFPA 1983 ,CE,EN 1891
1.3 cm
60.96 m
7 lb.
0.5 in.
2400 in.
Polyester, Nylon
3.17kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.