Learn More
Description
- Durable, low-density polyethylene meets FDA requirements
- Block dirt and moisture out of containers to keep contents pure
- Clear 4 mil polyethylene protects contents but makes them easy to inspect
- Recommended for indoor use
Specifications
Specifications
| Certifications/Compliance | FDA |
| Color | Clear |
| Material | LDPE |
| Type | Dust Cap Drum Cover |
| For Use With (Application) | Indoor use, protects open drums from dirt, moisture and contamination |
| For Use With (Equipment) | 55 gal. new and reconditioned open and tight head steel and poly drums |
| Packaging Quantity | 100/Cs. |
| Width (English) | 20 in. |
| Width (Metric) | 50.8 cm |
| Weight (English) | 11 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
