Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Oil-Only Barrel Top Absorbent Mats
SDP

Catalog No. 19003302 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
35.3 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-003-302 35.3 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-302 Supplier New Pig Supplier No. MAT508

Shaped to fit on drum tops to absorb heavy drips and dispensing spills of oil and keep barrel tops clean; wall-mountable box makes it easy to dispense your mat.

  • Absorbs and retains oils - not water
  • Fits 55-gallon steel drum tops; pre-cut with holes for 3/4 in. and 2 in. bungs to provide a perfect fit
  • Wall-mountable dispenser box makes it easy to dispense and store your mat
  • Heavyweight, highly durable and absorbent to handle frequent pump drips and dispensing spills of oil without clutter

Specifications

Color Brown
Capacity (English) 35.3 oz.
Capacity (Metric) 1.04 L
Material Polypropylene
Type Barrel Top Absorbent Mat, Oil-only
For Use With (Application) Absorbs and retains oils and fuels including lubricants not water, for 55 Gallon Steel drum
Length (English) 22.78 in.
Length (Metric) 57.86 cm
Width (English) 22.12 in.
Width (Metric) 56.18 cm
Diameter (English) 22 in.
Diameter (Metric) 55.88 cm
Weight (English) 6.2 lb.
Weight (Metric) 2.81 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.