Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ NewClassic ME Precision Balance
SCI_ED

Catalog No. s35965 Shop All METTLER TOLEDO Products
Click to view available options
:
NewClassic ME Precision Balance
This item is not returnable. View return policy

Catalog No. S35965

Supplier: Mettler Toledo™ 30029098/EMD

This item is not returnable. View return policy

Efficient and convenient performance for daily weighing

  • Designed to Last: Solid metal base, Reinforced body, Overload protection up to 100kg
  • State-of-the-art technology
  • Readability and repeatability from 0.1 to 0.001g
  • Low temperature drift effect: 3.0ppm/°C
  • Intuitive interface with clear readout: large numbers and backlit display
  • 10 Built-in applications
  • Fast, <1.5 sec. settling time
  • Rounded edges and smooth surfaces for easy cleaning
  • Front-feet leveling
  • Compliance Documentation: Trace data with built-in data and time function
  • Meet ISO/GLP documentation requirements
  • Formulation, Totaling, Dynamic Weighing, Piece Counting, Density, Percent Weighing, Check Weighing, Statistics, Free Factor
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO/GLP
Connection Type RS-232
Capacity 120 g
Readability 0.001 g
Includes Draft shield, protective cover, universal AC adapt
Model ME103E
Repeatability 0.001 g
Stabilization Time 1.5 sec.
Type ME Precision Balance
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.