Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Advanced MS-TS Precision Balance (Large Pan)

Catalog No. p-3770378 Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
12.2 kg
16.2 kg
32.2 kg
Readability:
0.1 g
1 g
Model:
MS12001L
MS16001L
MS32000L
MS32001L
Stabilization Time:
1.5 sec.
2 sec.

The Advanced MS-TS Precision Balance offers FACT automatic internal adjustment, LevelControl and strong overload protection. The Large-Pan balance has simple menus and the full metal housing is chemical resistant. The durable MonoBloc weigh cell is designed to last, resisting harsh chemicals and environmental influences.

Mettler Toledo Advanced MS-TS Precision Balances have the MonoBloc weigh cell to deliver fast and reliable results. The high-contrast display has simple menus and offers user-friendly operation. Other key features include FACT automatic internal adjustment, as well as overload protection to protect the weighing cell when working with heavy loads. With our years of technical expertise, we created the Good Weighing Practice (GWP) to best support you with a variety of services.

  • Balance Type: Precision Balance (Large pan, 1 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Chemical Resistant Die-cast Aluminum
  • Connection Type: USB-A; RS232; Bluetooth (Optional)
  • Display: LCD Backlit Display

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 3 Smart keys
Certifications/Compliance ISO 9001, ISO 14001, CE, UL, CSA
Connection Type RS-232
Capacity 12.2 kg
Display Type LCD
Readability 0.1 g
Includes Protective cover
IP Rating IP54
Leveling Automatic internal adjustment (FACT)
Linearity ±0.2 g
Material Die-cast Aluminum, Stainless Steel, Plastic
Model MS12001L
Repeatability 0.1 g
Sample Size 300 g
Stabilization Time 2 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type MS Precision Balance
Warranty 1 Year
Dimensions (L x W x H) 34.6 x 36.6 x 11.8 cm
Length (English) 13.6 in.
Length (Metric) 34.6 cm
Width (English) 14.4 in.
Width (English) Pan 13.8 in.
Width (Metric) 36.6 cm
Width (Metric) Pan 35.1 cm
Height (English) 4.6 in.
Height (Metric) 11.8 cm
Depth (English) Pan 9.6 in.
Depth (Metric) Pan 24.5 cm
Weight (English) 23.5 lb.
Weight (Metric) 10.7 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.3 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.