Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ BRUTE™ Round Containers without Lid, 55 gal. Capacity

Catalog No. 19813160 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Dark Green
Gray
Red
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-813-160 Gray
19-830-121 White
19-830-124 Dark Green
19-830-122 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-813-160 Supplier Rubbermaid™ Supplier No. FG265500GRAY
Add to Cart
Add to Cart

For efficient refuse collection and storage that endures through extreme commercial conditions

  • Does not fade, warp, crack, or crush
  • Reinforced base to be dragged over rough surfaces
  • Reinforced rounded handles to resist tearing or damage
  • Integrated rib structured rim
  • Seamless construction
  • Available in gray, white, red, yellow and dark green colors

Specifications

Diameter (Metric) Outer 67.31 cm
Diameter (English) Outer 26.5 in.
Capacity (English) 55 gal.
Color Gray
Height (Metric) 83.82 cm
Shape Round
Height (English) 33 in.
Product Type Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.