Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ BRUTE™ Round Containers without Lid, 55 gal. Capacity
Click to view available options
Color:
Dark Green
Gray
Red
White
Description
- Does not fade, warp, crack, or crush
- Reinforced base to be dragged over rough surfaces
- Reinforced rounded handles to resist tearing or damage
- Integrated rib structured rim
- Seamless construction
- Available in gray, white, red, yellow and dark green colors
Specifications
Specifications
Capacity (Metric) | 208.2 L |
Diameter (Metric) Outer | 67.31 cm |
Capacity (English) | 55 gal. |
Color | White |
Height (Metric) | 83.82 cm |
Shape | Round |
Height (English) | 33 in. |
Product Type | Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction