Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Deskside Wastebaskets and Tops

Catalog No. 19046700 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
11.37 x 8.25 x 12.12 in.
14.37 x 10.25 x 15 in.
Capacity (English):
3.59 gal.
33.44 gal.
Color:
Black
Gray
Material:
LDPE
Plastic
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Capacity (English) Color Material
19-046-700 11.37 x 8.25 x 12.12 in. 3.59 gal. Gray LDPE
19-046-699 11.37 x 8.25 x 12.12 in. 3.59 gal. Black LDPE
19-046-701 14.37 x 10.25 x 15 in. 33.44 gal. Black Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-046-700 Supplier Rubbermaid™ Supplier No. FG295500GRAY

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Specifications

Capacity (Metric) 13.62 L
Capacity (English) 3.59 gal.
Color Gray
Dimensions (L x W x H) 11.37 x 8.25 x 12.12 in.
Height (Metric) 30.78 cm
Length (Metric) 28.87 cm
Shape Rectangle
Width (Metric) 20.95 cm
Includes Rolled rim
Width (English) 8.25 in.
Length (English) 11.37 in.
Height (English) 12.12 in.
Material LDPE
Product Type Deskside Wastebasket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.