Learn More
Description
- Made of spring steel and durable, cleanable fabric
- Storage shell mounting hardware includes tape, strap and screws
- Large surface area
- Caution imprint
- Color: Yellow
- Dimensions: 33D x 46.7W x 50.8cmH (13 x 18.4 x 20 in.)
Specifications
Specifications
| Height (English) | 20 in. |
| Length (English) | 13 in. |
| Width (English) | 18.4 in. |
| Width (Metric) | 46.7 cm |
| Height (Metric) | 50.8 cm |
| Length (Metric) | 33 cm |
| Color | Yellow |
| Material | Nylon |
| Type | Folding Safety Cone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.