Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ Dry Dusting Mops

Catalog No. 191300864 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Black
Green
White
Length (English):
13.1 in.
18.5 in.
20.7 in.
24.5 in.
36.5 in.
Width (English):
5.37 in.
5.5 in.
5.7 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English)
19-130-0864 Green 36.5 in. 5.5 in.
19-130-0863 White 18.5 in. 5.5 in.
19-167-279 Black 13.1 in. 5.37 in.
19-750-201 Green 20.7 in. 5.7 in.
19-130-0865 Green 24.5 in. 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-130-0864 Supplier Rubbermaid™ Supplier No. FGQ43600GR00

Collects and holds dust and dirt mechanically and electrostatically

  • High pile and looped fringe construction
  • Dense 3 - 5 micrometer quality fiber
  • Hook-and-loop backing for harsh laundering conditions
  • Double finished edges
  • Available with or without fringe

Specifications

Product Type Dry Mop
Color Green
Length (English) 36.5 in.
Height (English) 0.5 in.
Width (English) 5.5 in.
For Use With (Application) For Superior Dusting Results
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.