Learn More
Description
- High pile and looped fringe construction
- Dense 3 - 5 micrometer quality fiber
- Hook-and-loop backing for harsh laundering conditions
- Double finished edges
- Available with or without fringe
Specifications
Specifications
| Product Type | Dry Mop |
| Color | Green |
| Length (English) | 24.5 in. |
| Height (English) | 0.5 in. |
| Width (English) | 5.5 in. |
| For Use With (Application) | For Superior Dusting Results |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.