Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ Dry Dusting Mops

Catalog No. 19167279 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
Black
Green
White
Length (English):
13.1 in.
18.5 in.
20.7 in.
24.5 in.
36.5 in.
Width (English):
5.37 in.
5.5 in.
5.7 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English)
19-167-279 Black 13.1 in. 5.37 in.
19-130-0863 White 18.5 in. 5.5 in.
19-750-201 Green 20.7 in. 5.7 in.
19-130-0865 Green 24.5 in. 5.5 in.
19-130-0864 Green 36.5 in. 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-167-279 Supplier Rubbermaid™ Supplier No. FGQ85500BK00
Add to Cart
Add to Cart

Collects and holds dust and dirt mechanically and electrostatically

  • 20 in. flexible wand with microfiber sleeve
  • HIgh pile sleeves

Specifications

Product Type Dusting Tool
Color Black
Length (English) 13.1 in.
Height (English) 0.75 in.
Width (English) 5.37 in.
Includes Frame
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.