Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ HYGEN™ High-Performance Damp Mops

Catalog No. p-3838514
Click to view available options
Color:
Blue
Green

Nylon/polyester blend microfiber provides optimal damp mopping performance

  • Dense 3 - 5 micrometer quality fiber
  • Advanced hook-and-loop backing
  • Double finished edges
  • Color coded products help reduce cross contamination by differentiating area of use
  • Available in green, blue and red colors

Specifications

Product Type Damp Mop
Color Blue
Length (English) 18.5 in.
Height (English) 0.5 in.
Width (English) 5.5 in.
Includes 3 to 5 μm, Hook, Loop Backing, Double Finish Edges
For Use With (Application) To Remove Dust, Dirt, Microbes
Material Nylon, Polyester Blend Microfiber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.