Learn More
Physical Science Curriculum Mastery™ Posters

Description
- Provide a comprehensive look at key, standards-based topics
- Laminated
- Grades 6 to 10
Forces & Motion Poster:
Provides a detailed overview of force, gravity, motion and momentum as well as Newton's Laws
Electricity Poster:
A graphic look at electric charge, current, circuits and power! Also provides an overview of voltage, resistance and Ohm's Law
Magnetism Poster:
What is a magnet? How do magnetic fields work? How can magnetism generate electricity?
Sound Poster:
Take a comprehensive look at sound waves as well as their characteristics, properties and uses
Light Poster:
Features a detailed overview of light waves; reflection and refraction; and mirrors, lenses and their applications
Order Info
Size: 23 x 35 in. (58.4 x 89cm).
Specifications
Specifications
Product Type | Electricity Poster |
For Use With (Application) | Provides graphic look at electric charge, current, circuits and power, also provides an overview of voltage, resistance and Ohm's law |
Certifications/Compliance | Academic Standard for California, Florida, National, New York, Texas |
Grade Level | Intermediate - Middle School, High School |
Grade | 6 to 12 |
Subject | Science |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.