Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Poly
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Adjustable from 24.75 to 35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | General Purpose Seating |
Back Style | Standard |
With Tilt | No |
Adjustable (Height) | 24.75 to 35 in. |
Diameter (Metric) | 68.58 cm |
Color | Blue |
Arm Style | Adjustable |
Finish | Chrome |
Adjustable | Yes |
Diameter (English) | 27 in. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction