Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Poly Chair - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Poly

Catalog No. p-7187191 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue

Catalog No. 14-400-403

Only null left
Add to Cart
Add to Cart

Fisherbrand™ Newport Polyurethane Chairs are height for 42 in. work surfaces and feature ergonomic adjustments, handle in the back rest, arms, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24.25-34 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floor
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Lumbar Support Yes
Load Bearing Capacity (English) 300 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Weight (English) 47 lb.
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Adjustable (Height) 24.25 to 34 in.
Adjustable Yes
Seating Height High Bench Height
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Backrest Yes
Footrest Size (English) 20 in.
With Armrest Yes
Footrest Yes
With Casters Yes
With Tilt Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Color Black
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.