Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. p-7187297 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Gray

Catalog No. 14-400-381

Only null left
Add to Cart
Add to Cart

Fisherbrand™ Newport Polyurethane Chairs in Chrome are height for 36 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.

  • Adjustable from 20.5-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Built in handle for ease of movement
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Lumbar Support No
With Backrest Yes
Adjustable (Height) 20.5 to 28 in.
Base Material Polished Cast Aluminum
Footrest Yes
Seating Height Medium Bench Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Back Style Standard
Weight (English) 35 lb.
Color Black
Adjustable Yes
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
With Armrest No
With Casters Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Tilt Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.