Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Seat Tilt, Chrome Foot Ring, and Casters PROMO

Catalog No. 14400382S24 Shop All Fisherbrand Products
Click to view available options
:
Newport Industrial Polyurethane Chair with Seat Tilt, Chrome Foot Ring, and Casters; Adjustable (Height): 19.75 to 27.5 in.

Fisherbrand™ Newport Polyurethane Chairs are an ideal height for 36 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.75 to 27.5 in. from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floor
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Adjustable Yes
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 19.75 to 27.5 in.
Weight (English) 35 lb.
Seat Tilt 8° Forward, 3° Backward
With Casters Yes
Includes Round Tube Chrome Foot Ring with Internal Lock
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
With Backrest Yes
Footrest Yes
Foot Type Dual-wheel, Self-braking, Non-marring Casters
With Tilt Yes
With Armrest No
Load Bearing Capacity (Metric) 136 kg
Color Black
Footrest Size (English) 20 in.
Material Polyurethane
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.