Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Newtonian Collision Ball Apparatus
Shop All Snowcraft Products

Click to view available options
:
8-3/4 H x 7-1/4 W x 9-1/4 in. L; 1 in. Dia; Walnut-Stained Wood Frame
Description
Visual demonstration helps students understand properties such as collisions between equal mass bodies, exchange velocities, kinetic energy and momentum.
- Apparatus comes fully assembled
- Durable, walnut-stained wood frame
- Five nickel-plated, 1 in. dia. (2.5cm) steel balls
- Dimensions: 9.25L x 7.25W x 8.75 in.H (23.1 x 18.1 x 21.9cm)
Specifications
Specifications
Product Type | Collision Ball Apparatus |
For Use With (Application) | Demonstrate conservation of energy |
Length (English) | 9.25 in. |
Length (Metric) | 23.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction