Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions NewTrile Chemical Resistant Nitrile Gloves, Flock-Lined 15 mil Thickness
SDP

Catalog No. 17441049
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large

Nitrile flocked-lined gloves feature EcoTek™ sustainable technology and provide ISO Type A Chemical Resistance with a recessed diamond grip for ANSI 6 Abrasion Resistance.

  • 15 mil thick and 13-inch cuff length for added protection
  • Embossed recessed diamond surface for enhanced grip in wet/dry conditions
  • Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
  • EcoTek Sustainable Technology
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5526-12
Certifications/Compliance (Europe) CE 0598
Chlorinated Yes
Applications Industrial, Laboratory
AQL 4
Color Green
Exterior Finish Grip Pattern
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Product Type Chemical and Liquid Protection Gloves
Size 2X-Large
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN 388:4101X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Recessed Diamond
Liner Material Cotton flock
Lining Flock Lined
Model N515096
Puncture Rating ANSI/ISEA 105-16 Level 2
Series NewTrile™
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.