Learn More
Description
Glass smoke tube for use in gas detection.
- Number of Pump Strokes: 1
- Measuring Range: 300 to 750 ppm
- Original Color: Yellow
- Stained Color: Red
- Shelf Life: 36 Months
- TLV-TWA, C (ACGIH): 25 ppm
Specifications
Specifications
| For Use With (Equipment) | Standard Smoke Tube Kits |
| Quantity | 1 |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
