Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ NIRU™ Cushion-Ease™ GSII™ Matting System
GREENER_CHOICE

Catalog No. p-7161564 Shop All NoTrax Products
Click to view available options
Length (English):
3 ft.
Width (English):
3 ft.
5 ft.

Niru™ Cushion-Ease™ GSII™ is a high performance, modular, anti-fatigue matting system with a drainage top anti-slip surface texture and a multi-nib backing for comfort and ergonomic support

  • Resilient rubber compound and unique multi-nib support design offers exceptional fatigue relief
  • Made of nitrile rubber compound that provides resistance to chemicals, cutting fluids, animal fats, oils and greases
  • Large hole drainage design keeps moisture and debris free away
  • Easy to snap tog system for on-site custom work station platforms
  • Nitrile provides highest level of resistance to chemicals, oils and greases
  • GSII™ offers the ultimate in durability, performance and traction in harsh environments
  • Compatible with any Cushion-Ease™ family mats
  • 551 M.D. Ramp System™ and 552 extra wide M.D.-X Ramp System™ available
  • 850FR fire retardant is available

Specifications

Dimensions (L x W) 3 x 3 ft.
Width (English) 3 ft.
Color Black
Length (English) 3 ft.
Description Multi-nib backing
Quantity 1 Ea.
Thickness (English) 3/4 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.