Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ NIRU™ Versa Runner ™ Mat

Catalog No. p-7161560 Shop All NoTrax Products
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
Width (English):
3 ft.
4 ft.
60 ft.

Catalog No. 19-086-165

Supplier: NOTRAX™ 755R0024BL

Only null left
Add to Cart
Add to Cart

Niru™ Versa Runner™ is made from a Nitrile rubber compound designed to withstand harsh chemicals, greases, oils, and animal fats while creating a slip resistant work surface

  • 100% Nitrile rubber compound
  • Slotted perforations for drainage
  • Ribbed underside channels liquid away from the mat
  • MicroStop™ anti-microbial rubber compound

Specifications

Length (English) 2 ft.
Color Black
Quantity 1 Ea.
Thickness (English) 3/8 in.
Width (English) 60 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.