Learn More
Innocal™ NIST-Traceable Calibration; Pipettors, with 10 Measurements at 3 Volumes
Description
- Valves and seals on pipettors are tested for integrity using a leak tester
- Evaluation for dispensed volume and CV (coefficient of variability)
Specifications
Specifications
| Certifications/Compliance | NIST-Traceable |
| Description | Up to 4000 mL capability |
| Duration | 12 Months |
| Calibration Type | Liquid Testing (Pipettor) |
| Product Type | Calibration with Certificate and Data |
| Includes | 3 Points (10, 50, 100% of max) of dispensed volume and coefficient of variability (CV) |
Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.