Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Nitinol Memory Wire



Click to view available options
Quantity:
1
30 Pk.
Description
- Bend it, then drop it into hot water and watch it return to its original shape!
- This crystalline metal changes phase around 75°C
- You can also retrain this wire by annealing it
- First, bend it into the desired shape, heat it to a dull red glow along the entire length, and then cool it by immersing it in water
- After cooling, the wire can be deformed but will instantly return to its newly trained shape when dunked into hot water!
Specifications
Specifications
Description | 1 ft. long |
Includes | Teacher's Guide |
Quantity | 30 Pk. |
Thickness | 0.5 mm |
Weight (English) | 0.001 lb. each |
Weight (Metric) | 0.43 g each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction