Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ 3005PF Series Nitrile Gloves

Catalog No. 19050173 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-173 X-Small
19-050-173A Small
19-050-173B Medium
19-050-173C Large
19-050-173D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-050-173 Supplier SHOWA™ Supplier No. 3005PFXS
This item is not returnable. View return policy

Powder free nitrile examination glove is ideal for medical and EMS applications.

  • Powder free, ambidextrous gloves made of 100% nitrile
  • Do not contain natural rubber latex proteins or rubber chemicals that can cause contact dermatitis and other allergic reactions
  • Extremely comfortable and offer a high degree of dexterity and tactile sensitivity—low-modulus formulation of gloves exerts almost no pressure on the hand
  • Highly resistant to chemicals commonly used in healthcare settings
  • Tensile strength: 3300 psi (22.75MPa)
  • Length: 9.5 in. (24 cm)
  • Thickness: 4 mil (over entire glove)
  • Ultimate elongation at break: >700%

Specifications

Certifications/Compliance OSHA, ASTM F 1671-97, FDA
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size X-Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model 3005PFXS
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.