Learn More
Description
- Powder free, ambidextrous gloves made of 100% nitrile
- Do not contain natural rubber latex proteins or rubber chemicals that can cause contact dermatitis and other allergic reactions
- Extremely comfortable and offer a high degree of dexterity and tactile sensitivity—low-modulus formulation of gloves exerts almost no pressure on the hand
- Highly resistant to chemicals commonly used in healthcare settings
- Tensile strength: 3300 psi (22.75MPa)
- Length: 9.5 in. (24 cm)
- Thickness: 4 mil (over entire glove)
- Ultimate elongation at break: >700%
Specifications
Specifications
| Certifications/Compliance | OSHA, ASTM F 1671-97 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory, Industrial |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.