Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety NitriShield™ 6010 Nitrile Disposable Gloves

Catalog No. p-8654013 Shop All MCR Safety Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Color:
Green
Orange
This item is not returnable. View return policy
This item is not returnable. View return policy

NitriShield™ medical grade nitrile gloves are used in applications that require resistance to punctures, tears or exposure to certain types of chemicals. Available in green or orange.

  • Green or orange nitrile
  • Medical Grade, Class 1
  • Powder free
  • Rolled cuff
  • Latex-free
  • Resistant to punctures and tears
  • Textured grip

Specifications

Certifications/Compliance Class 1 Medical Device
Certifications/Compliance (Europe) Class B according the EN374:2016 standard
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Medium
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model 6010
Series NitriShield™
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.