Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nitric acid, 65%, For Analysis, EMSURE™, MilliporeSigma™

Catalog No. m1004569026 Shop All MilliporeSigma Products
Click to view available options
Quantity:
25 L
Packaging:
Barrel Pe/Met

Recommended Storage

+2°C to +25°C.

TRUSTED_SUSTAINABILITY

Specifications

pH <1 (at H2O, 20°C)
Color Colorless
Melting Point -32°C
Boiling Point 121°C (1013hPa)
Density 1.39 g/3 (20 °C)
Packaging Barrel Pe/Met
Vapor Pressure 9.4 hPa (20 °C)
Quantity 25 L
Physical Form Liquid
Recommended Storage +2°C to +25°C.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.