Learn More
Description
- Easy and fast on-site gas measurements
- Calibrated scale directly printed on the tube
- Adjust sampling volume to obtain extensive measuring range
- Each production lot is tested and calibrated independently and each detector tube has its own quality control number printed on the tube to assure high precision
- Long shelf-life with excellent long term stability
Specifications
Specifications
| Description | Color Change: Yellow to Reddish Purple |
| Detection Limits | 0.05 ppm (10 pump strokes) |
| Components Measured | Nitric Acid, Hydrogen Bromide, Trichloroacetic Acid |
| For Use With (Equipment) | GV-100/GV-110 Ga Sampling Pump |
| Includes | Instruction Sheet and Data for Humidity Correction |
| Measurement Range | 0.1 to 40 ppm Nitric acid; 0.8 to 16 ppm Hydrogen bromide; 1 to 37.5 ppm Trichloroacetic acid |
| No. of Strokes | 2 to 10 if <1 ppm; 0.5 to 1 if >1 ppm |
| Quantity | 10 Pk. |
| Response Time | 1 to 5 min if <1 ppm; 30 s if >1 ppm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
