Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ NitriGuard Plus™ With Flocked Lining, Green 17 mil
Click to view available options
Size:
9
Description
- 100% nitrile resistant to cuts, snags, abrasions and punctures
- Green with interior
- 17 mil thickness
- Curved-hand shape with straight cuff edge
- For handling fats, petroleum products, and many chemicals
- USDA accepted for food processing
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 374-3 |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 9 |
| Thickness (English) | 17 mil |
| Thickness (Metric) | 0.43 mm |
| EN388 Standard | EN 388:2001 |
| EN 421 | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction