Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ NitriGuard Plus™ With Sanitized Interior, Green

Catalog No. 19025707 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-025-707 10
19-025-704 7
19-025-708 11
19-025-705 8
19-025-706 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-025-707 Supplier Honeywell™ Supplier No. LA102G/10
This item is not returnable. View return policy

Green nitrile gloves feature a sanitized interior and are mechanical and chemical resistant to a large range of products.

  • 100% nitrile is resistant to cuts, snags, abrasions and punctures
  • Green, sanitized interior
  • 11 mil thickness
  • Curved-hand shape with straight cuff edge
  • For handling fats, petroleum products, and many chemicals
  • USDA accepted for food processing

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) CE 0075, EN 374-3
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 10
Thickness (English) 11 mil
Thickness (Metric) 0.27 mm
EN388 Standard EN 388:2001
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKL
For Use With (Application) Aerospace and automotive degreasing, automotive assembling and painting, chemical handling, food processing, graphic arts and print shop cleanup
Glove Cuff Style Straight
Grip Design Raised Pattern
Lining Unlined
Model LA102G/10
Series NitriGuard Plus™
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.