Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nitrile Examination Gloves
Shop All Fisherbrand Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Nitrile
- Ambidextrous with beaded cuff
- Color: Blue
- Finger textured
- ASTM D6319
Specifications
Specifications
Certifications/Compliance | ASTM D6319 |
Color | Blue |
Disposable | Single-use |
Finger Thickness (English) | 3.1 to 5.5 mil |
Finger Thickness (Metric) | 0.08 to 0.14 mm |
Material | Nitrile |
Palm Thickness (English) | 2.4 to 3.5 mil |
Palm Thickness (Metric) | 0.06 to 0.09 mm |
Size | X-Large |
Thickness (English) | 3.1 to 5.5 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction